Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C5-LC2040-00085M
Zoro # G2912999
Free Shipping & Returns
$2,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Shank Type Capto
- Features VDI40 Machine Interface
- Tool Post Holder Type Capto Clamping Unit
- Overall Length 82.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C5-LC2040-00085M
- Zoro # G2912999
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 82.00mm |
Details
Item | Tool Post Holder |
For Shank Type | Capto |
Features | VDI40 Machine Interface |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, Overall Length 82.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCRETE PUMP SUPPLY Coupling, 2'' Heavy Duty (C20SD)
- HANSEN Socket Tray Set, Metric, 3 pcs (9302)
- KRAFT TOOL Blue Steel Pool Trowel, 24"x4 (CF745B)
- WELLER Gun Tip, 2 Tips per Card (7235)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- WESTWARD Clamping Kit, with U clamp, 66 pcs (19T325)
- HHIP M8 X 1.25 X 75mm Long Alloy Steel Stud (3436-5001)
- TE-CO Clamping Kit, 1/2, 3/8-16 Stud, 52 Pcs (20413)
- HHIP 3/8-16 X 8" Long Alloy Steel Stud (3436-3417)
- HHIP 1/2-13 X 6" Long Alloy Steel Stud (3436-3516)
- HHIP 9.7mm M8 X 1.25 T-Slot Nut (3903-1238)
- Walter Machining Clamps & Accessories