Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-RC2085-5048
Zoro # G2954159
product price: $1,482.99
/ea
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 63/64" Shank Width
- Overall Length 4.9740"
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C4-RC2085-5048
- Zoro # G2954159
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 4.9740" |
Details
Item | Tool Post Holder |
Features | 63/64" Shank Width |
For Shank Type | Capto |
Description
Tool Post Holder, Overall Length 4.9740 In., For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plungers, metric (K0340.1905)
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50898)
- MAGNET SOURCE Magnetic ToolMat 12.5"L x 6.75"W x .25 (07077)
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- WESTWARD Clamping Kit, 3/8, 5/16-18 Stud, 54 pcs (19T326)
- HHIP Horizontal U-Bar Flanged Base Toggle Clamp 500 lbs Capacity (3900-0380)
- HHIP 5/16-18 Flanged Nut (3900-1221)
- BESSEY Hold Down Machine Clamp, 1-1/4 in. W (376S)
- WESTWARD Clamping Kit, 3/4, 5/8-11 Stud, 54 pcs (19T336)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- Walter Machining Clamps & Accessories