Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-RC2085-24102-16M
Zoro # G2960775
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.0350"
- Features 1" Shank Width
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C4-RC2085-24102-16M
- Zoro # G2960775
- Country of Origin Germany
- Category Clamping Kits
Dimensions
Overall Length | 5.0350" |
Details
Item | Tool Post Holder |
Features | 1" Shank Width |
For Shank Type | Capto |
Description
Tool Post Holder, Overall Length 5.0350 In., For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Trigger Clamp, Plastic Handle and 1 5/8 in Throat Depth (EHKMICRO)
- DEWALT Insert Bit, 1/4In, Hex, 1/8In, 1In (50 Pack) (DWA1HX18IRB)
- RIDGID Rings, Ring, Friction (41100)
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 19.7mm M18 X 2.50 T-Slot Nut (3903-1248)
- HHIP Pro-Series52 Piece Clamping Kit 12mm T-Slot With M10 X 1.5 Studs (3901-0010)
- HHIP 1-8 X 4" T-Slot Bolt (3900-1298)
- ABS IMPORT TOOLS 58-Pieces 5/8" Pro-Series Steel Clamping Kit (39000001)
- HHIP 7/8-9 Flanged Nut (3900-1227)
- HHIP 9/16" 1/2-13 T-Slot Nut (3900-1204)
- Walter Clamping Kits