Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-RC2050-00065M
Zoro # G2908318
Free Shipping & Returns
$1,917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Shank Type Capto
- Features VDI50 Machine Interface
- Overall Length 83.00mm
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C4-RC2050-00065M
- Zoro # G2908318
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 83.00mm |
Details
Item | Tool Post Holder |
For Shank Type | Capto |
Features | VDI50 Machine Interface |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, Overall Length 83.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Folding Utility Knife Utility, 6 in L (10-855)
- H & H INDUSTRIAL PRODUCTS Dasqua 300mm/12" 0-180 Degrees 4 Piece Combination Square Set (1012-2010)
- SUPERIOR ELECTRIC 3/4 Inch Heavy Duty Drill Chucks Taper JT4 2.50 Inch OD (J2220C-JT4)
- LOKSERT Key-Locking Insert Install Tool, No.10 (3600-190T)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 5/8" T-Slot Universal Adjustable Clamp Set (3900-0306)
- HHIP 3/4-10 Heavy Duty Hex Nut (3421-3935)
- HHIP 3/8-16 X 2" Long Alloy Steel Stud (3436-3318)
- HHIP Horizontal U-Bar Flanged Base Toggle Clamp 500 lbs Capacity (3900-0380)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 3-7/8, 7/8, 1/2 (33824)
- HHIP 1/2-13 X 4" Long Alloy Steel Stud (3436-3466)
- Walter Machining Clamps & Accessories