Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-RC2040-51040M
Zoro # G2953739
Free Shipping & Returns
$2,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VDI40 Machine Interface
- For Shank Type Capto
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C4-RC2040-51040M
- Zoro # G2953739
- Country of Origin Sweden
- Category Clamping Kits
Details
Item | Tool Post Holder |
Features | VDI40 Machine Interface |
For Shank Type | Capto |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- DEWALT 6" 10TPI 2X Recip Blade 5pk (DWA4176)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- KO-KEN Adaptor 3/8 Square 37.5mm Hole type 1/2 Sq. Drive (14433A)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 19.7mm M18 X 2.50 T-Slot Nut (3903-1248)
- HHIP Pro-Series52 Piece Clamping Kit 12mm T-Slot With M10 X 1.5 Studs (3901-0010)
- HHIP M20 X 2.5 X 150mm Long Alloy Steel Stud (3436-5039)
- HHIP 1/2-13 Flanged Nut (3900-1224)
- TE-CO Serrated End Clamp, 2 In, 10 In, 1-1/2 In (30515)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- Walter Clamping Kits