Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-RC2040-00075M
Zoro # G2910689
Free Shipping & Returns
$1,917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Post Holder Type Capto Clamping Unit
- Overall Length 75.00mm
- For Shank Type Capto
- Features VDI40 Machine Interface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C4-RC2040-00075M
- Zoro # G2910689
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 75.00mm |
Details
Item | Tool Post Holder |
Tool Post Holder Type | Capto Clamping Unit |
For Shank Type | Capto |
Features | VDI40 Machine Interface |
Description
Tool Post Holder, Overall Length 75.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #5 Carbon Steel Straight Flute Screw Extractor (DEWEZSF5)
- DEWALT 1" x 6" Heavy Duty Spade Bit (DW1582)
- CRAFTSMAN Sockets, 1/2" Drive 10" Wobble Extension 1/2" Dr, Full Polish Chrome (CMMT13029)
- APEX TOOL GROUP WRENCH SET COMBO RATCH MET 12 PT 12 PC (GWR9412)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 5-5/16, 7/8, 1/2 (33826)
- BESSEY Hold Down Machine Clamp, 3-3/8 in. W (1001S)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Plain Clamp, 1-1/2 In, 4 In, 3/4 In (30408)
- TE-CO Tapped End Clamp, 5/8, 2, 3/8 (30902)
- HHIP 5/16-18 Flanged Nut (3900-1221)
- Walter Clamping Kits