Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-NC2000-12020-A32
Zoro # G2915004
product price: $1,322.99
/ea
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Shank Type Capto
- Tool Post Holder Type Capto Clamping Unit
- Overall Length 51.75mm
- Features Cylindrical Shank with 3 flats: 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C4-NC2000-12020-A32
- Zoro # G2915004
- Country of Origin Germany
- Category Clamping Kits
Dimensions
Overall Length | 51.75mm |
Details
Item | Tool Post Holder |
For Shank Type | Capto |
Tool Post Holder Type | Capto Clamping Unit |
Features | Cylindrical Shank with 3 flats: 2" |
Description
Tool Post Holder, Overall Length 51.75mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 6 Piece Metric Long Handle Hex Key Set, 36792 (36792)
- RIDGID Cutter Wheel, For 4CW53 (33125)
- PROTO Screw Extractor, 7/32 In. (J9523)
- ILC Replacement for Dewalt Dc730ka 14.4v 1/2 (13mm) Compact Drill/driver KIT Cordless Tool Battery (DC730KA 14.4V 1/2 (13MM) COMPACT DRILL/DRIVER KIT)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP Horizontal Long Solid Bar Flanged Base Toggle Clamp 880 lbs Capacity (3900-0377)
- HHIP 3/4-10 X 4" Long Alloy Steel Stud (3436-3722)
- HHIP 3/8-16 X 7" Long Alloy Steel Stud (3436-3409)
- HHIP 3/8-16 X 5" Long Alloy Steel Stud (3436-3375)
- TE-CO Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs (20401)
- BESSEY Hold Down Machine Clamp, 2-1/4 in. W (751S)
- Walter Clamping Kits