Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-NC2000-12020-50
Zoro # G2919746
product price: $1,482.99
/ea
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylindrical Shank with 3 flats: 50mm
- For Shank Type Capto
- Overall Length 52.75mm
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C4-NC2000-12020-50
- Zoro # G2919746
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 52.75mm |
Details
Item | Tool Post Holder |
Features | Cylindrical Shank with 3 flats: 50mm |
For Shank Type | Capto |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, Overall Length 52.75mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Open End Wrench Set, SAE, Metric, 17 pcs. (54DG07)
- WOODOWL Standard Ship Auger 18" x 15/16" (02812)
- STANLEY Chisel Set, Steel, For Wood, (3) Pieces (STHT16727)
- WILTON No.640 Bar Clamp, 3 Ft (21803)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- TE-CO Clamping Kit, 9/16, 1/2-13 Stud, 52 Pcs (20401)
- HHIP 11/16" 5/8-11 T-Slot Nut (3903-1218)
- HHIP 3/4" T-Slot Universal Adjustable Clamp Set (3900-0307)
- HHIP 1" 7/8-9 T-Slot Nut (3900-1210)
- HHIP Push & Pull Clamp With 90 Degree Handle & 1500 lbs Holding Capacity (3900-0393)
- HHIP 4 Piece 5/8" T-Slot Clamping Nut Kit (3900-0318)
- Walter Clamping Kits