Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-NC2000-10020-A24
Zoro # G2915169
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 52.25mm
- Tool Post Holder Type Capto Clamping Unit
- Features Cylindrical Shank with 3 flats: 1-1/2"
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C4-NC2000-10020-A24
- Zoro # G2915169
- Country of Origin Germany
- Category Clamping Kits
Dimensions
Overall Length | 52.25mm |
Details
Item | Tool Post Holder |
Tool Post Holder Type | Capto Clamping Unit |
Features | Cylindrical Shank with 3 flats: 1-1/2" |
For Shank Type | Capto |
Description
Tool Post Holder, Overall Length 52.25mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL & Tool Steel Double-Ended Screw Extractor Set 4 pc (73430)
- FACOM Open End Wrench, Black, 50mm x 16-23/32 in (FM-45.50)
- XCELITE Nut Driver Set, 10 pcs. (HS618N)
- TEKTON 10 in Curved Jaw Locking Plier (PLK10010)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- BESSEY Machine Table Clamp, 12 in, 2220 lb (2400HD-10)
- STM 1213 x 58 Machinist Clamping Kit Sowa (333550)
- TE-CO Serrated End Clamp, 2 In, 10 In, 1-1/2 In (30515)
- HHIP 7/16"3/8-16 T-Slot Nut (3900-1202)
- HHIP 19.7mm M18 X 2.50 T-Slot Nut (3903-1248)
- HHIP Push & Pull Clamp With 90 Degree Handle & 1500 lbs Holding Capacity (3900-0393)
- Walter Clamping Kits