Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-LC2085-24102-16M
Zoro # G2965255
product price: $1,482.99
/ea
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Shank Type Capto
- Features 1" Shank Width
- Overall Length 5.0350"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C4-LC2085-24102-16M
- Zoro # G2965255
- Country of Origin Germany
- Category Clamping Kits
Dimensions
Overall Length | 5.0350" |
Details
Item | Tool Post Holder |
For Shank Type | Capto |
Features | 1" Shank Width |
Description
Tool Post Holder, Overall Length 5.0350 In., For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up Low Helix, 1/2, 1 5/8 (60-253)
- STARRETT Rule 18IN (C305R-18)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 5-1/2" (68310)
- DRILL AMERICA 1-33/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-33/64)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- TE-CO Serrated End Clamp, 2 In, 10 In, 1-1/2 In (30515)
- HHIP 5/8" T-Slot Universal Adjustable Clamp Set (3900-0306)
- HHIP Push & Pull Clamp With 45 Degree Handle & 500 lbs Holding Capacity (3900-0388)
- TE-CO Edge Clamp, Low, 1-1/2, 3-5/16, 3/4, 1/2 (33805)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- WESTWARD Clamping Kit, 5/8, 1/2-13 Stud, 54 PC (19T332)
- Walter Clamping Kits