Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-LC2080-59110A
Zoro # G2931375
product price: $1,933.99
/ea
Free Shipping & Returns
$1,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1.024" Shank Width
- Overall Length 4.3500"
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C4-LC2080-59110A
- Zoro # G2931375
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 4.3500" |
Details
Item | Tool Post Holder |
Features | 1.024" Shank Width |
For Shank Type | Capto |
Description
Tool Post Holder, Overall Length 4.3500 In., For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO 18 in. Black Adjustable Wrench (PR3309988)
- POWERBUILT 6" Slip Joint Pliers (640394)
- CAL-VAN TOOLS InLine Dowel Pin Puller Master Set (95400)
- XCELITE 3/32" 4" Round (LN23N)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 3/8-16 X 5" Long Alloy Steel Stud (3436-3375)
- WESTWARD Clamping Kit, 7/16, 3/8-16 Stud, 54 pcs (19T327)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- HHIP Heavy Duty Push & Pull Flanged Base Toggle Clamp 2500 lbs Capacity (3900-0399)
- JET Clamping Kit 52-Pc Tray For 5/8 T-Slot (660012)
- BESSEY Hold Down Table Clamp, 8-1/4", 2650lb. (BSG21-14)
- Walter Machining Clamps & Accessories