Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-LC2050-00065M
Zoro # G2912518
Free Shipping & Returns
$1,999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Post Holder Type Capto Clamping Unit
- For Shank Type Capto
- Overall Length 83.00mm
- Features VDI50 Machine Interface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C4-LC2050-00065M
- Zoro # G2912518
- Country of Origin Germany
- Category Clamping Kits
Dimensions
Overall Length | 83.00mm |
Details
Item | Tool Post Holder |
Tool Post Holder Type | Capto Clamping Unit |
For Shank Type | Capto |
Features | VDI50 Machine Interface |
Description
Tool Post Holder, Overall Length 83.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 2-1/8" Bi-Metal High Speed Steel Hole Saw (106054)
- DEWALT Claw Hammer, Steel Head, Rubber Handle (DWHT51003)
- OLFA OLFA SK10 Concealed Blade Safety Knife (1096854)
- KLEIN TOOLS Aluminum Torpedo Level Rare Earth Magnet, 9-Inch (935R)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP Push & Pull Clamp With 90 Degree Handle & 1500 lbs Holding Capacity (3900-0393)
- HHIP Horizontal Long Solid Bar Flanged Base Toggle Clamp 880 lbs Capacity (3900-0372)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- HHIP 5/16-18 Flanged Nut (3900-1221)
- WESTWARD Clamping Kit, 12mm, M10x1.5 Stud, 54 pcs (19T330)
- HHIP 1/2-13 X 4" T-Slot Bolt (3900-1274)
- Walter Machining Clamps & Accessories