Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-LC2040-51030M
Zoro # G2951788
Free Shipping & Returns
$2,149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features VDI40 Machine Interface
- Tool Post Holder Type Capto Clamping Unit
- For Shank Type Capto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C4-LC2040-51030M
- Zoro # G2951788
- Country of Origin Sweden
- Category Clamping Kits
Details
Item | Tool Post Holder |
Features | VDI40 Machine Interface |
Tool Post Holder Type | Capto Clamping Unit |
For Shank Type | Capto |
Description
Tool Post Holder, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-249 Drain Grate And Manhole Cover Lifter 3/4" X 26" (27-249)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #35 (69035)
- WESTWARD General Purpose Torx Screwdriver T27 Round (401M40)
- WESTWARD 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (3LY97)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- BESSEY Hold Down Machine Clamp, 3-3/8 in. W (1001S)
- HHIP M20 X 2.5 X 200mm Long Alloy Steel Stud (3436-5041)
- BESSEY Hold Down Machine Clamp, 1-5/8 in. W (626S)
- HHIP 1/2-13 X 4" Long Alloy Steel Stud (3436-3466)
- HHIP 1-8 X 4" T-Slot Bolt (3900-1298)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- Walter Clamping Kits