Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C4-LC2040-00075M
Zoro # G2910320
Free Shipping & Returns
$1,917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VDI40 Machine Interface
- For Shank Type Capto
- Overall Length 75.00mm
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C4-LC2040-00075M
- Zoro # G2910320
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 75.00mm |
Details
Item | Tool Post Holder |
Features | VDI40 Machine Interface |
For Shank Type | Capto |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, Overall Length 75.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 5/16,135 Deg (2UFW3)
- MARTOR Handy, Level 4 Knife, Self-Retracting 4" L (110100.08)
- WRIGHT TOOL Bit Sockets 1/4" Dr ScrewDrr Bit Socket (9203)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 1/8 in Size, Standard Socket, Black Phosphate (49-66-6212)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 5/8-11 X 8" Long Alloy Steel Stud (3436-3664)
- HHIP 1/2-13 Flanged Nut (3900-1224)
- JET Clamping Kit 52-Pc Tray For 5/8 T-Slot (660012)
- HHIP Push & Pull Clamp With 90 Degree Handle & 1500 lbs Holding Capacity (3900-0393)
- HHIP Horizontal Long Solid Bar Flanged Base Toggle Clamp 880 lbs Capacity (3900-0372)
- HHIP 3/4-10 X 3" T-Slot Bolt (3900-1289)
- Walter Machining Clamps & Accessories