Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C3-RC2085-4038M
Zoro # G2931007
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Shank Type Capto
- Features 0.787" Shank Width
- Overall Length 3.7400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C3-RC2085-4038M
- Zoro # G2931007
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 3.7400" |
Details
Item | Tool Post Holder |
For Shank Type | Capto |
Features | 0.787" Shank Width |
Description
Tool Post Holder, Overall Length 3.7400 In., For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Insert Screw, MTS-3.5L (MTS-3.5L)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-1/8" (D/ASP44)
- URREA 1/2" drive, 12-point short impact socket 1-3/16" (7438)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP 27.7mm M24 X 3.00 T-Slot Nut (3903-1254)
- HHIP 5/8" T-Slot Universal Adjustable Clamp Set (3900-0306)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- HHIP Pull Action Latch Toggle Clamp With 350 lbs Holding Capacity (3900-0402)
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- HHIP 5/8-11 X 5" Adjustable Clamping Assembly (3900-0303)
- Walter Machining Clamps & Accessories