Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C3-RC2030-00060M
Zoro # G2911599
Free Shipping & Returns
$1,917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features VDI30 Machine Interface
- For Shank Type Capto
- Overall Length 61.00mm
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C3-RC2030-00060M
- Zoro # G2911599
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 61.00mm |
Details
Item | Tool Post Holder |
Features | VDI30 Machine Interface |
For Shank Type | Capto |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, Overall Length 61.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Extension 3/8 Male - 3 (EX-376-8)
- ARROW FASTENER Tool Rivet Spring Load Stl (RH200)
- CMT Dwl Drill W/ Countersink, Left, 57.5mm L (376.082.12)
- HUSQVARNA Rubber Skirt, Non Marking (594080203)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- TE-CO Edge Clamp, Low, 1-1/2, 3-7/8, 7/8, 1/2 (33823)
- HHIP 3/8-16 X 5" Long Alloy Steel Stud (3436-3375)
- HHIP Push & Pull Clamp With 90 Degree Handle & 800 lbs Holding Capacity (3900-0391)
- WESTWARD Clamping Kit, 16mm, M12x1.75 Stud, 54 pcs (19T331)
- HHIP Pro-Series52 Piece Clamping Kit 14mm T-Slot With M12 X 1.75 Studs (3901-0012)
- BESSEY Hold Down Machine Clamp, 9 in, 19000 lb (750L)
- Walter Clamping Kits