Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C3-NC2000-08018-A20
Zoro # G2948446
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylindrical Shank with 3 flats: 1-1/4"
- Tool Post Holder Type Capto Clamping Unit
- For Shank Type Capto
- Overall Length 46.95mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C3-NC2000-08018-A20
- Zoro # G2948446
- Country of Origin Germany
- Category Clamping Kits
Dimensions
Overall Length | 46.95mm |
Details
Item | Tool Post Holder |
Features | Cylindrical Shank with 3 flats: 1-1/4" |
Tool Post Holder Type | Capto Clamping Unit |
For Shank Type | Capto |
Description
Tool Post Holder, Overall Length 46.95mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Insert Bit PH1x25.4, PK3 (NTPH1254P3)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 24x4" (CF233PF)
- STARRETT Micrometer Outside (211XP)
- ALLPAX Power Punch Kit, 10 pcs. (AX1860)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- HHIP Vertical Flanged Base U-Bar Toggle Clamp 220 lbs Holding Pressure (3900-0336)
- TE-CO Serrated End Clamp, 1-1/8 In, 2-1/2 In (30504)
- BESSEY Hold Down Machine Clamp, 9 in, 19000 lb (750L)
- TE-CO Clamping Kit, 3/4, 5/8-11 Stud, 52 Pcs (20416)
- HHIP 3/4" T-Slot Universal Adjustable Clamp Set (3900-0307)
- ABS IMPORT TOOLS 58-Pieces 5/8" Pro-Series Steel Clamping Kit (39000001)
- Walter Machining Clamps & Accessories