Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C3-NC2000-08018-32
Zoro # G2923830
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cylindrical Shank with 3 flats: 32mm
- Tool Post Holder Type Capto Clamping Unit
- For Shank Type Capto
- Overall Length 47.95mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C3-NC2000-08018-32
- Zoro # G2923830
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 47.95mm |
Details
Item | Tool Post Holder |
Features | Cylindrical Shank with 3 flats: 32mm |
Tool Post Holder Type | Capto Clamping Unit |
For Shank Type | Capto |
Description
Tool Post Holder, Overall Length 47.95mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT094008-G-ACP300)
- GARDNER BENDER Foam Conduit Piston, 5 In, Grey, PK2 (FC11)
- GREENLEE Wire Grip, Weight 1.34 Lbs (30758)
- BESSEY Bar Clamp, Max Jaw Opening 24 in, Throat Depth 5 1/2 in, Steel Handle (GSM60)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- TE-CO Serrated End Clamp, 1-1/4 In, 4 In, 3/4 In (30505)
- HHIP 1/2-13 X 5" T-Slot Bolt (3900-1275)
- BESSEY Hold Down Table Clamp, 8-1/4", 2650lb. (BSG21-14)
- TE-CO Clamping Kit, Super, 1/2, 1 In, 51 Pcs (20203)
- TE-CO Edge Clamp, Std Grip, 1-1/2, 3-7/8, 7/8, 1/2 (33824)
- HHIP Vertical Flanged Base U-Bar Toggle Clamp - 500 lbs Holding Pressure (3900-0344)
- Walter Clamping Kits