Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C3-LC2085-4038M
Zoro # G2931138
product price: $1,482.99
/ea
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Shank Type Capto
- Overall Length 3.7400"
- Features 0.787" Shank Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C3-LC2085-4038M
- Zoro # G2931138
- Country of Origin China
- Category Clamping Kits
Dimensions
Overall Length | 3.7400" |
Details
Item | Tool Post Holder |
For Shank Type | Capto |
Features | 0.787" Shank Width |
Description
Tool Post Holder, Overall Length 3.7400 In., For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Tip Protector for PT108/PT208, PT110/PT210 (P10)
- BOSCH Spade Bit, 1/4 In (DSB1001)
- EVOLUTION 1-13/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC181)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #7 (C22707)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- WESTWARD Clamping Kit, 16mm, M12x1.75 Stud, 54 pcs (19T331)
- BESSEY Machine Table Clamp, 12 in, 2220 lb (2400HD-10)
- HHIP 3/4-10 X 6" Long Alloy Steel Stud (3436-3763)
- ABS IMPORT TOOLS 58-Pieces 5/8" Pro-Series Steel Clamping Kit (39000001)
- WESTWARD Clamping Kit, 12mm, M10x1.5 Stud, 54 pcs (19T330)
- TE-CO Plain Clamp, 1-3/4 In, 8 In, 1-1/8 In (30412)
- Walter Machining Clamps & Accessories