Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C3-LC2030-41020M
Zoro # G2908266
Free Shipping & Returns
$1,913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Shank Type Capto
- Features VDI30 Machine Interface
- Tool Post Holder Type Capto Clamping Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # C3-LC2030-41020M
- Zoro # G2908266
- Country of Origin Sweden
- Category Clamping Kits
Details
Item | Tool Post Holder |
For Shank Type | Capto |
Features | VDI30 Machine Interface |
Tool Post Holder Type | Capto Clamping Unit |
Description
Tool Post Holder, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating Titanium Semicircle Blade (DWA4211)
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 (4046NEC12127)
- ZEPHYR Bit Holder, 1/4" Drive Size, 6" L (ZM10-L6)
- S&G TOOL AID KIT AIR BLOW GUN (SG99350)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- BESSEY Hold Down Machine Clamp, 6-3/4in, 14500 lb (625L)
- HHIP 5/8-11 Flanged Nut (3900-1225)
- TE-CO Serrated End Clamp, 1-3/4 In, 1-1/8 In (30512)
- H & H INDUSTRIAL PRODUCTS 10 Piece 16mm T-Slot Mini Clamping Set (3906-0322)
- TE-CO Serrated End Clamp, 2 In, 10 In, 1-1/2 In (30515)
- HHIP 1/2-13 X 4" Long Alloy Steel Stud (3436-3466)
- Walter Clamping Kits