Shop All Clamping Kits
Walter
Walter - Walter Capto - Clamping Unit with Accessories
Mfr # C3-LC2030-00060M
Zoro # G2908896
product price: $2,149.99
/ea
Free Shipping & Returns
$2,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 61.00mm
- Tool Post Holder Type Capto Clamping Unit
- For Shank Type Capto
- Features VDI30 Machine Interface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # C3-LC2030-00060M
- Zoro # G2908896
- Country of Origin Sweden
- Category Clamping Kits
Dimensions
Overall Length | 61.00mm |
Details
Item | Tool Post Holder |
Tool Post Holder Type | Capto Clamping Unit |
For Shank Type | Capto |
Features | VDI30 Machine Interface |
Description
Tool Post Holder, Overall Length 61.00mm, For Shank Type Capto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Flipper Tilt Bracket (CC496)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1/2" x (HSP1-1/2-82)
- OSG Thread Forming Tap, M14-1.50, Plug, V, 0 Flutes (1635014541)
- FISKARS Axe, Chopping, Forged Steel, 28 in. (375581-1001)
- WALTER Walter - Walter Capto - Clamping Unit with Accessories (C6-RC2060-00095)
- BESSEY Machine Table Clamp, 12 in, 2220 lb (2400HD-10)
- HHIP Horizontal Long Solid Bar Flanged Base Toggle Clamp 880 lbs Capacity (3900-0372)
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- ABS IMPORT TOOLS 58-Pieces 5/8" Pro-Series Steel Clamping Kit (39000001)
- TE-CO Plain Clamp, 1-1/12 In, 6 In, 1 In (30411)
- HHIP 3/8-16 X 5" Long Alloy Steel Stud (3436-3375)
- Walter Clamping Kits