Shop All Taper Shank Drill Bits
Walter
Walter Titex - Twist drill with taper shank
Mfr # A4247-32
Zoro # G4831491
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Taper
- Drill Bit Size 32.00 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4247-32
- Zoro # G4831491
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 32.00 mm |
Overall Length | 334.00 mm |
Flute Length | 7 9/32 in |
Maximum Drilling Depth | 7 9/32 in |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | H8 |
Taper Shank Size | MT4 |
Description
Taper Shank Drill Bit, Drill Bit Size 32.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, Vanadium High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 8-Pc High Visible Screwdriver Set, W904 (W904)
- BESSEY 12 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.012)
- EKLIND T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15960)
- WESTWARD 3/8" Drive Crowfoot Socket Wrench Set, Metric, Open End, Chrome (54PR45)
- DRILL AMERICA 1-11/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-11/64)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/32 (53166)
- DRILL AMERICA 1-1/2" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/2)
- DRILL AMERICA 1-7/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/16)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/8 (C12154)
- DRILL AMERICA 13/16" HSS 3MT Taper Shank Drill Bit (DWDTS13/16)
- KODIAK CUTTING TOOLS 1/2 High Speed Steel Taper Pipe Reamer (5497514)
- Walter Taper Shank Drill Bits