Shop All Taper Shank Drill Bits
Walter
Walter Titex - Twist drill with taper shank
Mfr # A4247-26.5
Zoro # G4792748
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 26.50 mm
- Shank Type Taper
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 1.0433
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4247-26.5
- Zoro # G4792748
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 26.50 mm |
Overall Length | 286.00 mm |
Flute Length | 6 15/32 in |
Maximum Drilling Depth | 6 15/32 in |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Taper Shank Size | MT3 |
Drill Diameter Tolerance | H8 |
Description
Taper Shank Drill Bit, Drill Bit Size 26.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide GP End Mill Sq 11/64"X9/16, Number of Flutes: 2 (AMG40-605-1/2)
- STAHLWILLE TOOLS Bit screwdriver SizeT 27 TORX Size5, 0 mm hex C 6, 3 L.26 mm (08160027)
- POWERBUILT 3/8" Drive 1/8" Hex Socket Bit (940143)
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade (430080)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- DRILL AMERICA 1-15/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-15/32)
- DRILL AMERICA 17/32" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO17/32)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 35/64 (53135)
- DRILL AMERICA 1/2" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT1/2)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1 inch (020100)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- Walter Taper Shank Drill Bits