Shop All Taper Shank Drill Bits
Walter
Walter Titex - Twist drill with taper shank
Mfr # A4247-25.5
Zoro # G4780820
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Taper
- Drill Bit Size 25.50 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4247-25.5
- Zoro # G4780820
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 25.50 mm |
Overall Length | 286.00 mm |
Flute Length | 6 15/32 in |
Maximum Drilling Depth | 6 15/32 in |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Taper Shank Size | MT3 |
Drill Diameter Tolerance | H8 |
Description
Taper Shank Drill Bit, Drill Bit Size 25.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hacksaw Kit, 2pc (4YR51)
- BOJO TOOLS Metric Gap Gauge Tool (BLACK) (GTR-M-PMMA-BK)
- MAKITA 1/8" Collet (763626-6)
- MILWAUKEE TOOL 9" Carbide Grit SAWZALL Blade (3 Pk) (48-00-1430)
- KODIAK CUTTING TOOLS #2/0 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496634)
- DRILL AMERICA 1-7/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/16)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24734)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- DRILL AMERICA 1-11/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-11/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/32 (53166)
- DRILL AMERICA 3/4" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO3/4)
- Walter Taper Shank Drill Bits