Shop All Taper Shank Drill Bits
Walter
Walter Titex - Twist drill with taper shank
Mfr # A4247-16
Zoro # G4843303
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Taper
- Drill Bit Size 16.00 mm
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.6299
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4247-16
- Zoro # G4843303
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 16.00 mm |
Overall Length | 218.00 mm |
Flute Length | 4 23/32 in |
Maximum Drilling Depth | 4 23/32 in |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | H8 |
Taper Shank Size | MT2 |
Description
Taper Shank Drill Bit, Drill Bit Size 16.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Pocket with Classic Stonesman Pencil Bundle (505/02)
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- INGERSOLL-RAND Straight Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 25,000 RPM (M2H250RG4)
- MORSE Carbide Tipped Holesaw, 3/8" Hex, 3/4 (MHSTK12)
- WESTWARD Taper Shank Drill, 3/4, #2MT, Blk Oxide (5TVF8)
- DRILL AMERICA 1-7/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/16)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 21/32 (53142)
- DRILL AMERICA 1-1/2" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/2)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 1-1/16 (C12691)
- DRILL AMERICA 2-1/2" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/2)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 3/4 (53848)
- Walter Taper Shank Drill Bits