Shop All Taper Shank Drill Bits
Walter
Walter Titex - Twist drill with taper shank
Mfr # A4247-11
Zoro # G4864662
product price: $94.19
/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Taper
- Drill Bit Size 11.00 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4247-11
- Zoro # G4864662
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.00 mm |
Overall Length | 175.00 mm |
Flute Length | 3 11/16 in |
Maximum Drilling Depth | 3 11/16 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Taper Shank Size | MT1 |
Drill Diameter Tolerance | H8 |
Description
Taper Shank Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Machinists Vise, 3" Jaw Width (300S)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/4 in Size, Standard Socket, Black Phosphate (49-66-6319)
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34324)
- FEIN Cover (32427028006)
- DRILL AMERICA 2-1/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/16)
- STM 15764 MT4 Smaller Shank HSS Taper Shank Drill (114228)
- DRILL AMERICA 1-11/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-11/64)
- WESTWARD Taper Shank Drill, 3/4, #2MT, Blk Oxide (5TVF8)
- DRILL AMERICA 1-1/32" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/32)
- DRILL AMERICA 2-3/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/16)
- DRILL AMERICA 29/64" HSS 1MT Taper Shank Drill Bit (DWDTS29/64)
- Walter Drill Bits