Shop All Taper Shank Drill Bits
Walter
Walter Titex - Twist drill with taper shank
Mfr # A4244-32
Zoro # G4792118
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Taper
- Drill Bit Size 32.00 mm
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 1.2598
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4244-32
- Zoro # G4792118
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 32.00 mm |
Overall Length | 334.00 mm |
Flute Length | 7 9/32 in |
Maximum Drilling Depth | 7 9/32 in |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Taper Shank Size | MT4 |
Drill Diameter Tolerance | H8 |
Description
Taper Shank Drill Bit, Drill Bit Size 32.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, Vanadium High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN HSS Step Drill Bit 10 Sizes, 4mm to 22mm, Finish: Bright (11104)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 0, D= M03, D1= 18 mm, Electropolished (K0250.003)
- ULLMAN Magnetic Pick-Up Tool, 6in.L, 1 lb. (NO. 9)
- KRAFT TOOL Mixing Paddle, Unomixer, 16in., Steel (DC363)
- DRILL AMERICA 25.00mm HSS 3MT Metric Taper Shank Drill Bit (DWDTSMM25.00)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 49/64 (C12223)
- DRILL AMERICA 1-31/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-31/64)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/4 (C20580)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Straight Flute (5496249)
- DRILL AMERICA 1-5/64" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/64-3MT)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Left-Hand Helical Flute (5496414)
- Walter Taper Shank Drill Bits