Shop All Taper Shank Drill Bits
Walter
Walter Titex - Twist drill with taper shank
Mfr # A4244-22.5
Zoro # G4858922
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 22.50 mm
- Shank Type Taper
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.8858
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4244-22.5
- Zoro # G4858922
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 22.50 mm |
Overall Length | 253.00 mm |
Flute Length | 6 3/32 in |
Maximum Drilling Depth | 6 3/32 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drill Diameter Tolerance | H8 |
Taper Shank Size | MT2 |
Description
Taper Shank Drill Bit, Drill Bit Size 22.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Serrated Jaw, 6 in. (GGS_50184)
- BIG HORN 55 Lb. Rugged Cast Iron Anvil (19314)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2326-2)
- KO-KEN Socket 1.1/2 6 Point 47mm 1/2 Sq. Drive (4400A-1.1/2)
- DRILL AMERICA 1-19/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-19/64)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1.5/16 inch (020120)
- DRILL AMERICA 1-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS1-3/4)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 37/64 (51390)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/2 (53196)
- DRILL AMERICA 1-3/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/64)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 7/8 (C20035)
- Walter Taper Shank Drill Bits