Shop All Taper Shank Drill Bits
Walter
Walter Titex - Twist drill with taper shank
Mfr # A4244-18.25
Zoro # G4800813
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 18.25 mm
- Shank Type Taper
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.7185
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4244-18.25
- Zoro # G4800813
- Country of Origin France
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 18.25 mm |
Overall Length | 9 5/32 in |
Flute Length | 5 5/16 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 130 Degrees |
Decimal Equivalent | 0.7185 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Morse Taper | #2 |
Grade | HSS-E |
Application | For Drilling Steel, Super Alloy |
Point Type | Conventional Point |
List Number | A4244 |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Description
Taper Shank Drill Bit, Drill Bit Size 18.25 mm, Drill Bit Point Angle 130 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (44 31 J22 SBA)
- JONARD TOOLS Oscillating Saw Blade, Steel, 3-3/4" L (EBC-400)
- WESTWARD Nut Driver, 3/8 in., Hollow, Ins, 5 in. (5UFY1)
- GENERAL TOOLS General 6 in. L X 1/2 in. W Stainless Steel Precision Rule Metric (300/1)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2411 Steam Oxide HSS RHS/RHC 1/2 (C12483)
- PRECISION TWIST DRILL HSS Steam Oxide 118° Taper Shank Drill Jobber ANSI 1.5/16 inch (020120)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Shank Black Oxide Finish 118 Deg. Pt (5415619)
- CLEVELAND 118° Extra Length Taper Shank Drill Cleveland 940E Steam Oxide HSS RHS/RHC 25/32 (C13849)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110S Steam Oxide HSS RHS/RHC 1-1/4 (53580)
- DRILL AMERICA 5/8" HSS 2MT Taper Shank Drill Bit (DWDTS5/8)
- Walter Taper Shank Drill Bits