Shop All Taper Shank Drill Bits
Walter
Walter Titex - Twist drill with taper shank
Mfr # A4244-17
Zoro # G4866543
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Taper
- Drill Bit Size 17.00 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4244-17
- Zoro # G4866543
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 17.00 mm |
Overall Length | 223.00 mm |
Flute Length | 4 29/32 in |
Maximum Drilling Depth | 4 29/32 in |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | H8 |
Taper Shank Size | MT2 |
Description
Taper Shank Drill Bit, Drill Bit Size 17.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/16 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12818)
- ULLMAN DEVICES 2-1/4" round inspection mirror telescoping up to 14" (SMR10)
- SUMITOMO Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG643EGE-AC830P)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 2 Flutes, Oxide (1981001)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 47/64 (53147)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 5/8 (C20540)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- DRILL AMERICA 1-5/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-5/16)
- EAGLE TAPTEK CUTTING TOOLS 49/64 HIGH SPEED STEEL TAPER SHANK DRILL # 2MT (HTD-049-I)
- DRILL AMERICA 1-11/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-11/64)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 49/64 (53149)
- Walter Taper Shank Drill Bits