Shop All Taper Shank Drill Bits
Walter
Walter Titex - Twist drill with taper shank
Mfr # A4244-16
Zoro # G4800807
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Taper
- Drill Bit Size 16.00 mm
- Drill Bit Point Angle 130 Degrees
- Decimal Equivalent 0.6299
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4244-16
- Zoro # G4800807
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 16.00 mm |
Overall Length | 218.00 mm |
Flute Length | 4 23/32 in |
Maximum Drilling Depth | 4 23/32 in |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | H8 |
Taper Shank Size | MT2 |
Description
Taper Shank Drill Bit, Drill Bit Size 16.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5PK 2 2 Square Bit (DSQ22P5)
- WEATHERHEAD Spiral Collet, 1555794 (ET525DC-4S20)
- FLEMING SUPPLY 35-piece Router Bit Set with Shank and Aluminum Storage Case, Tools for Home Improvement and DIY (356624SMA)
- CURRENT TOOLS 1" Piece Maker SS Stainless Steel Knock-Out Punch (1542)
- KODIAK CUTTING TOOLS #3 High Speed Steel Taper Pin Reamer Straight Flute (5496216)
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- DRILL AMERICA 3/4" HSS 2MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO3/4)
- KODIAK CUTTING TOOLS #6 High Speed Steel Taper Pin Reamer Left-Hand Spiral Flute (5496711)
- DRILL AMERICA 1-15/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-15/32)
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- DRILL AMERICA 35/64" HSS 2MT Taper Shank Drill Bit (DWDTS35/64)
- Walter Taper Shank Drill Bits