Shop All Taper Shank Drill Bits
Walter
Walter Titex - Twist drill with taper shank
Mfr # A4244-12.8
Zoro # G4794997
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Taper
- Drill Bit Size 12.80 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4244-12.8
- Zoro # G4794997
- Country of Origin France
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.80 mm |
Overall Length | 7 5/32 in |
Flute Length | 3 31/32 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 130 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.5039 |
Drill Bit Finish | Uncoated |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | No |
Application | For Drilling Steel, Super Alloy |
List Number | A4244 |
Grade | HSS-E |
Point type | Conventional Point |
Morse Taper | #1 |
Coolant Fed | Non-Coolant Through |
Description
Taper Shank Drill Bit, Drill Bit Size 12.80 mm, Drill Bit Point Angle 130 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Finishing Trowel, Round End, 16 x 4 In (MXS66RED)
- VERMONT GAGE Pin Gage, Plus, 0.067 In, Black (911106700)
- INGERSOLL-RAND 3/8" Drive Air Ratchet Wrench, 34 ft-lb Max. Torque, 250 RPM (105-D3)
- DEWALT IMPACT READY(R) 1/4" Hex Shank to 1/2" Socket Adaptor (DW2547IR)
- WESTWARD Taper Shank Drill, 1 In, #3MT, Blk Oxide (5TVG6)
- DRILL AMERICA 1-9/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-9/16)
- DRILL AMERICA 1-3/4" HSS 5MT Taper Shank Drill Bit (DWDTS1-3/4)
- DRILL AMERICA 2-3/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/8)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/2 (C20596)
- DRILL AMERICA 1-23/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-23/32)
- DRILL AMERICA 33.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM33.00)
- Walter Drill Bits