Shop All Taper Shank Drill Bits
Walter
Walter Titex - Twist drill with taper shank
Mfr # A4244-10.5
Zoro # G4794979
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Taper
- Drill Bit Size 10.50 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A4244-10.5
- Zoro # G4794979
- Country of Origin Brazil
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.50 mm |
Overall Length | 168.00 mm |
Flute Length | 3 13/32 in |
Maximum Drilling Depth | 3 13/32 in |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Taper Shank Size | MT1 |
Drill Diameter Tolerance | H8 |
Description
Taper Shank Drill Bit, Drill Bit Size 10.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Tap Set, 7/8"-9, Bottoming, Plug, Taper, 4 Flutes, UNC (174543)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXF5)
- OSG Thread Forming Tap, 5/16"-24, Bottoming, V, 0 Flutes (1605056217)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230HASD)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-1/64 (C20565)
- DRILL AMERICA 1-15/64" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-15/64-3MT)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 43/64 (53143)
- WESTWARD Taper Shank Drill, 1 1/2, #4MT, Blk Oxide (5TVH6)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 3/4 (53148)
- DRILL AMERICA 1-3/8" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/8-3MT)
- DRILL AMERICA 2-3/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/16)
- Walter Taper Shank Drill Bits