Shop All Jobber Length Drill Bits
Walter
Walter Titex - Twist drill
Mfr # A1247-NO14
Zoro # G5082347
product price: $11.75
/ea
Sold in multiples of 5 for $58.75
$58.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #14
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1247-NO14
- Zoro # G5082347
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #14 |
Shank Dia. | 4.6 mm |
Overall Length | 80.00 mm |
Flute Length | 47.00 mm |
Maximum Drilling Depth | 47 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 39.00mm |
Shank Length | 33.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Drill Point Length | 1.08mm |
Description
Jobber Length Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1820, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH KIT 7016-K 16pc (MY61341)
- REGAL CUTTING TOOLS Pulley Tap, M4x0.70, Plug, 4 Flutes (027209AS)
- SUPERCUT 140-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (420265)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 1/2 in Long, 9/16 in Short (19304)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Walter Titex - Jobber drill (A1211-1/16IN)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #38 (C22670)
- Walter Drill Bits