Shop All Jobber Length Drill Bits
Walter
Walter Titex - Twist drill
Mfr # A1244-NO58
Zoro # G5084797
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.0420
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1244-NO58
- Zoro # G5084797
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #58 |
Shank Dia. | 1 1/16 in |
Overall Length | 36.00 mm |
Flute Length | 14.00 mm |
Maximum Drilling Depth | 14 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 12.00mm |
Shank Length | 22.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Drill Point Length | 0.249mm |
Description
Jobber Length Drill Bit, Drill Bit Size #58, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0420, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Valve For 12L (01-2518)
- DRILL AMERICA HSS Spiral Point Tap, M10-1.5, 3 Flutes (DWTG10X1.5)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA1)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Walter Titex - Jobber drill (A1211-0.85)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 17.80mm Size, DC150-03-17.800A0-WJ30RE (DC150-03-17.800A0-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-3)
- WALTER Walter Titex - Twist drill (A1244-2.85)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-1/2IN)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #37 (C70170)
- Walter Jobber Length Drill Bits