Shop All Jobber Length Drill Bits
Walter
Walter Titex - Twist drill
Mfr # A1244-NO49
Zoro # G5087043
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #49
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1244-NO49
- Zoro # G5087043
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #49 |
Shank Dia. | 1 27/32 in |
Overall Length | 46.00 mm |
Flute Length | 22.00 mm |
Maximum Drilling Depth | 22 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 19.00mm |
Shank Length | 24.00 mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Drill Point Length | 0.432mm |
Description
Jobber Length Drill Bit, Drill Bit Size #49, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0730, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Black & Decker Vp940 Versapak Rotary Tool Cordless Tool Battery (VP940 VERSAPAK ROTARY TOOL CORDLESS TOOL BATTERY)
- STANLEY 3 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-056)
- RDX 33/64 OXIDE FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300 33/64)
- THE BRUSH MAN 5-In-1 Scraper Tool, 12PK (5-IN-1-TOOL)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 13.20mm Size, DC150-03-13.200A1-WJ30RE (DC150-03-13.200A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-NO27)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Twist drill (A1247-11.2)
- EAZYPOWER Cobalt TiN Jobber Length Drill Bit (87220)
- Walter Drill Bits