Shop All Jobber Length Drill Bits
Walter
Walter Titex - Twist drill
Mfr # A1244-0.7
Zoro # G5091270
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.0276
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1244-0.7
- Zoro # G5091270
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 0.70 mm |
Shank Dia. | 0.7 mm |
Overall Length | 28.00 mm |
Flute Length | 9.00 mm |
Maximum Drilling Depth | 9 mm |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Shank Length | 19.00 mm |
Drilling Depth | 7.80mm |
Drill Point Length | 0.163mm |
Drill Diameter Tolerance | H8 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 0.70 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0276, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 27 Pieces 10 mm to 24 mm, 3/8 in to 1 1/8 in , Chrome (49-66-6804)
- GEARWRENCH ® 3/8 in. Drive 90-Tooth Full Polish Stubby Flex Teardrop Ratchet (81212T)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/2 (38358)
- KD TOOLS Torx Tamper-Proof Bit Socket, 1/4"Dr, T-15 (80181)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WALTER Jobber Drill, 3/16", Carbide, A6493TTP-3/16IN (A6493TTP-3/16IN)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-9/32IN)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- WESTWARD #19 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL89)
- Walter Jobber Length Drill Bits