Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Micro Drill, 2.90mm, Carbide, DB133-08-02.900A0-WJ30ER
Mfr # DB133-08-02.900A0-WJ30ER
Zoro # G4801330
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Decimal Equivalent 0.1142
- Drill Bit Material Solid Carbide
- Drill Bit Finish AlCrN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB133-08-02.900A0-WJ30ER
- Zoro # G4801330
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.90 mm |
Shank Dia. | 3.00 mm |
Overall Length | 71.00 mm |
Flute Length | 1 9/32 in |
Maximum Drilling Depth | 1.2990 in |
Depth x Dia. Ratio | 8xD |
Sizes Included | 0.1142" |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | M7 |
Shank Length | 35.00 mm |
Description
Micro Drill Bit, Drill Bit Size 2.90 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 5/8" x 2" (HCL.5/8)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate (49-66-6225)
- BOSCH Reciprocating Saw Blade, Blade 6" L (RM614-25B)
- INGERSOLL-RAND DIE GRINDER RIGHT ANGLE 1/4" KIT 1/4" (IR301BK)
- WALTER Walter Titex - Micro drill (A3143-0.25)
- WALTER Walter Titex - Micro drill (A3153-0.98)
- WALTER Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: (DB133-12-01.588A1-WJ30ER)
- WALTER Jobber Drill, 1.9mm, 140, Carbide (A6588TML-1.9)
- WALTER Walter Titex - Micro drill (A3143-0.05)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- OSG Micro Drill, 0.0413, Carbide, 6.00mm Flute (3300105)
- Walter Drill Bits