Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Micro Drill, 2.65mm, Carbide, DB133-05-02.650A0-WJ30EL
Mfr # DB133-05-02.650A0-WJ30EL
Zoro # G4853298
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Decimal Equivalent 0.1043
- Drill Bit Material Solid Carbide
- Drill Bit Finish AlCrN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB133-05-02.650A0-WJ30EL
- Zoro # G4853298
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.65 mm |
Shank Dia. | 3.00 mm |
Overall Length | 62.00 mm |
Flute Length | 23.00 mm |
Maximum Drilling Depth | 18.00 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 0.1043" |
Depth x Dia. Ratio | 5xD |
Drill Length Class | Micro Length |
Shank Length | 36.00 mm |
Drill Diameter Tolerance | M7 |
Description
Micro Drill Bit, Drill Bit Size 2.65 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hole Saw, 7/8 (36-516)
- INGERSOLL-RAND Impact Wrench O-Ring (PS3-67)
- STARRETT Clamp Complete (278B)
- MILWAUKEE TOOL 7/8 in. x 10 in. x 12 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7072)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6789AMP-2.6)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- WALTER Jobber Drill, 1.9mm, 140, Carbide (A6588TML-1.9)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.59)
- OSG Micro Drill, 0.1299, Carbide, 18.00mm Flute (3300330)
- Walter Micro Size Drill Bits