Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Micro Drill, 2.50mm, Carbide, DB133-05-02.500A0-WJ30EL
Mfr # DB133-05-02.500A0-WJ30EL
Zoro # G4794093
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Decimal Equivalent 0.0984
- Drill Bit Material Solid Carbide
- Drill Bit Finish AlCrN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DB133-05-02.500A0-WJ30EL
- Zoro # G4794093
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.50 mm |
Shank Dia. | 3.00 mm |
Overall Length | 59.00 mm |
Flute Length | 21.00 mm |
Maximum Drilling Depth | 17.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Sizes Included | 0.0984" |
Drill Diameter Tolerance | M7 |
Drill Length Class | Micro Length |
Shank Length | 34.00 mm |
Description
Micro Drill Bit, Drill Bit Size 2.50 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3/8" Drive Hex Bit Metric Socket 8mm (CHBS11N)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300 ft-lb Nut-busting Torque (2235QTiMAX)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP328.2010)
- FEIN CG13-125PDE 5 In. Angle Grinder (CG13-125PDE)
- WALTER Micro Twist Drill, Solid Carbide, TiN (A3378TML-2.5)
- WALTER Walter Titex - Micro drill (A3143-0.48)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- WALTER Walter Titex - Micro drill (A3143-0.05)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- WALTER Walter Titex - Micro drill (A3143-0.25)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- Walter Micro Size Drill Bits