Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Micro Drill, 1.30mm, Carbide, DB133-05-01.300A0-WJ30EL
Mfr # DB133-05-01.300A0-WJ30EL
Zoro # G4791269
$62.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Decimal Equivalent 0.0512
- Drill Bit Material Solid Carbide
- Drill Bit Finish AlCrN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DB133-05-01.300A0-WJ30EL
- Zoro # G4791269
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 1.30 mm |
Shank Dia. | 3.00 mm |
Overall Length | 53.00 mm |
Flute Length | 11.00 mm |
Maximum Drilling Depth | 9.00 mm |
Sizes Included | 0.0512" |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drill Diameter Tolerance | M7 |
Shank Length | 36.00 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 1.30 mm, Drill Bit Point Angle 140 Degrees , Conventional Point, Carbide, AlCrN, M7, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3 Phase, 50HZ @ 240V & 60HZ @ 220V, 5-HP, 12-18-Amp Magnetic Switch (18835)
- CHICAGO-LATROBE Screw Machine Drill Bit, #44 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49114)
- PROTO Obstruction Box Wrench, 5/8x3/4in, 6-1/2L (J1731)
- CLEVELAND 4-Flute Carbide Single End 120° Chamfer Tool CTD CEM-CH-4R Bright 3/8"x3/8"x2-1/2" (C66218)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A3389AML-2.4)
- WALTER Walter Titex - Micro drill (A3143-0.05)
- WALTER Jobber Drill, 1.9mm, 140, Carbide (A6588TML-1.9)
- WALTER Micro Twist Drill, Solid Carbide, TiN (A3378TML-2.5)
- WALTER Walter Titex - Micro drill (A3143-0.89)
- OSG Micro Drill, 0.0965, Carbide, 14.00mm Flute (3300245)
- Walter Micro Size Drill Bits