Shop All Carbide-Tipped Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 82.00 mm L, 7462093
Mfr # 7462093
Zoro # G8314847
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2165
- Shank Dia. 6 mm
- Overall Length 82.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7462093
- Zoro # G8314847
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 82.00 mm |
Flute Length | 44.00 mm |
Maximum Drilling Depth | 35 mm |
Depth:Dia. Ratio | 5xD |
Drill Bit Size | 5.50 mm |
Drill Diameter Tolerance | M7 |
Shank Length | 36.00 mm |
Drill Length Class | Jobber Length |
Drill Point Length | 1.00 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 5.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2165, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Force Reciprocating Saw, High Speed, Bare Tool ToolKit, 38 Stroke, 10000 spm, 1 CFM, 90 PSI Air, (5300A)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X50)
- GREENLEE Nut Driver Set, 7 Pieces, SAE, Hollow, Ins (0253-03NH-INS)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- Walter Drill Bits