Shop All Carbide-Tipped Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 74.00 mm L, 7462077
Mfr # 7462077
Zoro # G8309210
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1693
- Shank Dia. 6 mm
- Overall Length 74.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 7462077
- Zoro # G8309210
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 74.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 29 mm |
Drill Bit Size | 4.30 mm |
Depth:Dia. Ratio | 5xD |
Shank Length | 36.00 mm |
Drill Diameter Tolerance | M7 |
Drill Point Length | 0.78 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 4.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1693, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- WILLIAMS 1/2" Drive Socket Set (50609)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI (86664LPB103050)
- MILWAUKEE TOOL 25’ 1/4" Steel Fish Tape w/ Low Profile Tip (48-22-4181)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- Walter Carbide-Tipped Drill Bits