Shop All Carbide-Tipped Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 66.00 mm L, 7287770
Mfr # 7287770
Zoro # G8307278
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1378
- Shank Dia. 6 mm
- Overall Length 66.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7287770
- Zoro # G8307278
- UPC # 4031132401355
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 23 mm |
Drill Bit Size | 3.50 mm |
Depth:Dia. Ratio | 5xD |
Shank Length | 36.00 mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Drill Point Length | 0.63 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 3.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1378, Metric, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Mallet, 32 oz., 14 In. L (M-1FG)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (2318R-200)
- METABO Anti-Static Suction Hose, 1-1/4" x 13' (red) (631370000)
- SUPERIOR STEEL 2# Phillips Double End Screwdriver Bits - 4 Inch Long, PK 25 Pack (SP402D-25B)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 135 Deg Point Angle, TiAlN Coated, Plain Shank, Through-Coolant (123212 3/16)
- Walter Drill Bits