Shop All Carbide-Tipped Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 124.00 mm L, 7287865
Mfr # 7287865
Zoro # G8315407
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5315
- Shank Dia. 14 mm
- Overall Length 124.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 7287865
- Zoro # G8315407
- UPC # 4031132402291
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 14 mm |
Overall Length | 124.00 mm |
Flute Length | 77.00 mm |
Maximum Drilling Depth | 60 mm |
Depth:Dia. Ratio | 5xD |
Drill Bit Size | 13.50 mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Drill Point Length | 2.46 mm |
Shank Length | 45.00 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 13.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.5315, Metric, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Offset Striking Wrench, 2-3/4", 70mm (8816W)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12054)
- STARRETT Universal Snug, 1/4, 5/16, 3/8 In (58S)
- PROTO 3/8 in Drive, 11mm 12 pt Metric Socket, 12 Points (J5274AM)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- YG-1 Dream Drill 10.6X12.0X55X102 3Xd Carbide 10.6Mm Drill Bit (DH423106K)
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 5/32" x 2" x 3-1/4" (80210)
- Walter Drill Bits