Shop All Carbide-Tipped Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 118.00 mm L, 7287842
Mfr # 7287842
Zoro # G8316140
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4134
- Shank Dia. 12 mm
- Overall Length 118.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7287842
- Zoro # G8316140
- UPC # 4031132402062
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 12 mm |
Overall Length | 118.00 mm |
Flute Length | 71.00 mm |
Maximum Drilling Depth | 56 mm |
Drill Bit Size | 10.50 mm |
Depth:Dia. Ratio | 5xD |
Drill Diameter Tolerance | M7 |
Shank Length | 45.00 mm |
Drill Point Length | 1.91 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 10.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4134, Metric, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Indicator, NIST, Battery (575-123CAL)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1504)
- LENOX Band Saw Blade, 9 ft. 7-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1852189)
- TEKTON Ball End Hex T-Handle Key Set, 21-Piece 5/64-3/8 in., 2-10 mm (KTX90301)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 124.00 mm L, 7287865 (7287865)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7378587 (7378587)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (5Xd) - Metric (DH408040)
- Walter Carbide-Tipped Drill Bits