Shop All Carbide-Tipped Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Jobber Length Drill Bit, 103.00 mm L, 7462137
Mfr # 7462137
Zoro # G8307366
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3543
- Shank Dia. 10 mm
- Overall Length 103.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7462137
- Zoro # G8307366
- Country of Origin China
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 10 mm |
Overall Length | 103.00 mm |
Flute Length | 61.00 mm |
Maximum Drilling Depth | 49 mm |
Drill Bit Size | 9.00 mm |
Depth:Dia. Ratio | 5xD |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Shank Length | 40.00 mm |
Drill Point Length | 1.64 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 9.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3543, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3.00mm (45822)
- MAKITA Drill, 18V, 1/2" Chuck, 2,100 RPM (XFD14Z)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33487)
- OTC Internal Attachment, Spread 1 1/2 to 9 In (1154)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- DRILL AMERICA 5/32" Solid Carbide Drill Bit (DMOD5/32)
- Walter Carbide-Tipped Drill Bits