Walter

Walter Titex - Solid carbide twist drill, Jobber Drill, 6.70mm, Carbide, DC150-05-06.700A1-WJ30RE


product price: $88.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Metric
  • Shank Type Round with Flats
  • Drill Bit Point Angle 140 Degrees
  • Point Type Self-centering
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill Bit Dimension Type Metric
Drill Bit Size 6.70 mm
Shank Dia. 8 mm
Overall Length 91.00 mm
Flute Length 53.00 mm
Maximum Drilling Depth 43 mm
Depth:Dia. Ratio 5xD
Depth x Dia. Ratio 5xD
Drilling Depth 43.00mm
Shank Length 36 mm
Drill Diameter Tolerance M7
Drill Length Class Jobber Length
Drill Point Length 1.22mm

Description

Jobber Length Drill Bit, Drill Bit Size 6.70 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2638, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.