Shop All Jobber Length Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Jobber Drill, 5.90mm, Carbide, DC150-03-05.900A1-WJ30RE
Mfr # DC150-03-05.900A1-WJ30RE
Zoro # G7211027
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC150-03-05.900A1-WJ30RE
- Zoro # G7211027
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.90 mm |
Shank Dia. | 6 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 20 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 36 mm |
Drilling Depth | 20.00mm |
Drill Diameter Tolerance | M7 |
Drill Point Length | 1.07mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5.90 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2323, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Oil Filter Wrench Stand, Truck, 4Pc (CTA4325T)
- BN PRODUCTS USA Rebar Cutting Saw (BNCE-30)
- DEWALT $SAW CHOP 14" HD (DWD28715)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2130-P2)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 13.20mm Size, DC150-03-13.200A1-WJ30RE (DC150-03-13.200A1-WJ30RE)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 17.80mm Size, DC150-03-17.800A0-WJ30RE (DC150-03-17.800A0-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-3)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/2 (C72032)
- Walter Jobber Length Drill Bits