Shop All Jobber Length Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-03-12.500A1-WJ30RE
Mfr # DC150-03-12.500A1-WJ30RE
Zoro # G7227425
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DC150-03-12.500A1-WJ30RE
- Zoro # G7227425
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.50 mm |
Shank Dia. | 14 mm |
Overall Length | 107.00 mm |
Flute Length | 60.00 mm |
Maximum Drilling Depth | 43 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drilling Depth | 43.00mm |
Shank Length | 45 mm |
Drill Diameter Tolerance | M7 |
Drill Point Length | 2.27mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 12.50 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4921, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Hexagon screwdriver, with T-handle, Hexagon: 1/8 inch (627585 1/8)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32026)
- WESTWARD Caster Kit (GGS_56588)
- GREAT NECK 1/4 x 6 Inch Slotted Square Shank Screwdriver (73023)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 7.55mm Size, DC150-05-07.550A1-WJ30RE (DC150-05-07.550A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Twist drill (A1247-11.2)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- Walter Jobber Length Drill Bits